Overview
Mfr description
280-HP851R-11 WELDING HELMET
- Heat Resistant Nylon / Fiber Resin Matte Shell Material Rated for High Heat <= 400°F (200°C)
- 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
- Non-chaffing, replaceable foam sweatband for maximum sweat absorption
- SURE LOCK wheel adjustment system for one hand size adjustments
- Precise height adjustment settings to ensure proper depth
- Universal accessory slots accommodate a variety of eye, face and hearing protection products
- Meets -ANSI/ISEA Z89.1 Type I and CSA Z94.1 Type I requirements
- Fulfills Class E Electrical Insulation requirements
- Custom logo imprinting available on all four sides of the hard hat
- Can be used with swing strap 280-HP841SRS
Specifications
- ColorBlack
- Adjustment TypeWheel Ratchet/Adjustable clips for height adjustment
- Additional DetailsDesigned primarily for applications where high ambient temperatures and molten material is of a risk. The shell is made of a special Nylon resin mixed with fiber offering an exceptional protection against impacts and ambient high heat up to 400º Fahrenheit (200ºC). The rain trough free shell is narrow allowing the addition of all types of accessories and welding shields.
- Manufacturer Upc Number620606006338
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data