Motion
280-HP851R-09
280-HP851R-09 WELDING HELMET
Mi Item #10873935
MFR #280-HP851R-09
Price$55.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280-HP851R-09 WELDING HELMET
Mi Item #10873935
MFR #280-HP851R-09

Mfr description
280-HP851R-09 WELDING HELMET
  • Heat Resistant Nylon / Fiber Resin Matte Shell Material Rated for High Heat <= 400°F (200°C)
  • 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
  • Non-chaffing, replaceable foam sweatband for maximum sweat absorption
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.48/each

Specifications

Details

  • Additional Details
    Designed primarily for applications where high ambient temperatures and molten material is of a risk. The shell is made of a special Nylon resin mixed with fiber offering an exceptional protection against impacts and ambient high heat up to 400º Fahrenheit (200ºC). The rain trough free shell is narrow allowing the addition of all types of accessories and welding shields.
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • Color
    Gray
  • Manufacturer Upc Number
    620606006321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)