Motion
282-HP946-11
282-HP946-11 GR SLAM II BUMP CAP
MI ITEM #10873939
MFR #282-HP946-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
282-HP946-11 GR SLAM II BUMP CAP
MI ITEM #10873939
MFR #282-HP946-11

Mfr description
282-HP946-11 GR SLAM II BUMP CAP
  • Baseball style bump cap
  • Non-ANSI
  • For low hazard area protextion against minor bumps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brim Size
    Cap Style

Details

  • Adjustment Type
    Hook & Loop
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)