Overview
Mfr description
282-HP946-09 GR SLAM II BUMP CAP
- Baseball style bump cap
- Non-ANSI
- For low hazard area protextion against minor bumps
- Vented, light weight design
- Adjustable sizing to fit most head sizes
- Foam padding provides all-day comfort
Specifications
- ColorGray
- Additional DetailsLightweight Non-ANSI vented bump camp provides protection against bumps and lacerations in low hazard areas.
- DescriptionGrand Slam II Bump Cap
- Adjustment TypeHook & Loop
- Manufacturer Upc Number620606703657
- Application• Assembly Line• Maintenance• Aviation• Automotive Applications
- Cover Fabric MaterialCotton
- Description KeywordBump Caps
- FeaturesBaseball style bump cap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data