Motion
28GL
Ce Chemical Glove - L Size, Polyurethane, Smooth Surface, Powder Free, 0.20 mm, 8 mil Thick, Black Color
Mi Item #10873951
MFR #28GL
Price$269.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Chemical Glove - L Size, Polyurethane, Smooth Surface, Powder Free, 0.20 mm, 8 mil Thick, Black Color
Mi Item #10873951
MFR #28GL

Mfr description
28GL POLYURETHANE ELECTROSTATIC
  • Packaged for ISO 5 ( Class 100) applications
  • Tough, sheer PolyTuff polyurethane (8 mil) film affords a high degree of tactile sensitivity
  • Static dissipative 10(6) ohms
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.75/each

Specifications

Dimensions

  • Finger Thickness
    8 mil
  • Glove Size
    L
  • Length  
    43.18 cm
  • Palm Thickness - Imperial
    8 mil
  • Thickness
    8 mil, 0.20 mm

Details

  • Application
    automotive painting, electrostatic painting, communications systems, cellular device fabrication, military avionics, sensors robotics fabrication.Not for use in high voltage applications, not a linesman's glove., ideal for wafer fabrication, printed circuit boards, IC handling, disk drives, electronics industries
  • Branding
    QRP
  • Color
    Black
  • Cuff Type
    Straight
  • Description
    ideal for wafer fabrication, printed circuit boards, IC handling, disk drives, electronics industries; automotive painting, electrostatic painting, communications systems, cellular device fabrication, military avionics, sensors robotics fabrication.Not for use in high voltage applications; not a linesman's glove.
  • Description Keyword
    CE Gloves
  • Grade
    Industrial
  • Grip Pattern
    Smooth
  • Hand Type
    Hand Specific
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    28GL
  • Manufacturer Upc Number
    616314278044
  • Material
    Polyurethane
  • Powder Style
    Powder Free
  • Product Line
    Qrp Polytu
  • Product Types
    Glove
  • Standards Met
    ANSI/ESD S20.20-2014, ASTM, IEST-RP-CC005.4, RoHS Compliant, TAA Compliant
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    616314278044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)