Motion
290-440XXL
Black Mesh Back Support Belt
MI ITEM #10873953
MFR #290-440XXL
Price$15.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Black Mesh Back Support Belt
MI ITEM #10873953
MFR #290-440XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.59/each

Specifications

Details

  • Additional Details
    Ideal for use in heavy work environments to maintain stability and help reduce back injuries.
  • Closure Type
    Hook and Loop
  • Color
    Black
  • Description
    Ideal for use in heavy work environments to maintain stability and help reduce back injuries.
  • Description Keyword
    Ergonomic Supports
  • Manufacturer Upc Number
    616314081743
  • Spec Sheet
  • UPC_NO
    616314081743

Overview

Mfr description
290-440XXL BLK MESH BACK SUPPORT BELT
  • Economical 9" width belt with elastic back panel
  • Breathable nylon mesh body
  • Five back stays prevent belt from riding up and assure consistent support
  • Front panels with hook & loop closure offer a custom, secure fit
  • Detachable elastic suspenders are adjustable for added convenience

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought