Motion
290-9000XL
Elbow Support
MI ITEM #10873963
MFR #290-9000XL
Price$12.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow Support
MI ITEM #10873963
MFR #290-9000XL

Mfr description
290-9000XL ELBOW SUPPORT
  • Terry lined vented neoprene with nylon outer shell
  • 2" wide hook and loop closure
  • Ambidextrous
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.90/each

Specifications

Dimensions

  • Height
    38 cm
  • Length
    40 cm
  • Weight
    6.6 kg
  • Width
    35 cm

Details

  • Additional Details
    Provides relief from muscle stress and pressure caused by repetitive motion in the elbow area.
  • Closure Type
    Hook and Loop
  • Color
    Black
  • Cover Fabric Material
    Nylon / Neoprene
  • Description
    Provides relief from muscle stress and pressure caused by repetitive motion in the elbow area.
  • Description Keyword
    Ergonomic Supports
  • Features
    Terry lined vented neoprene with nylon outer shell
  • Manufacturer Upc Number
    616314113154
  • UPC_NO
    616314113154

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)