Motion
290-9011BLK
Elastic Wrist Wrap with Thumb Loop
MI ITEM #10873967
MFR #290-9011BLK
List Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elastic Wrist Wrap with Thumb Loop
MI ITEM #10873967
MFR #290-9011BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.93/each for your price

Overview

Mfr description
290-9011BLK
  • Lightweight elastic
  • Single wrap thumb loop holds support in place
  • Hook and loop closure
  • Universal fit
  • Ambidextrous
  • Machine wash cold, line dry

Specifications

  • Closure Type
    Hook and Loop
  • Color
    Black
  • Additional Details
    Provides stability and a secure fit.
  • Description
    Provides stability and a secure fit.
  • Manufacturer Upc Number
    616314113222
  • UPC_NO
    616314113222
  • Cover Fabric Material
    Spandex / Polyester
  • Description Keyword
    Ergonomic Supports
  • Features
    Lightweight elastic
  • Height
    19 cm
  • Length
    40 cm
  • Weight
    4.1 kg
  • Width
    35 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text