Motion
2940/3XL
Disposable Nitrile Glove, Powder Free with Textured Grip - 7 mil
Mi Item #10873975
MFR #2940/3XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Nitrile Glove, Powder Free with Textured Grip - 7 mil
Mi Item #10873975
MFR #2940/3XL

Mfr description
2940/3XL
  • Textured grip channels oil and soap away from fingers, giving a better grip
  • 100% nitrile provides resistant to many chemicals used in industrial applications
  • Increased puncture resistance outlasts conventional disposables which helps reduce waste
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    3X-Large
  • Thickness
    7 mil

Details

  • Color
    Orange
  • Description
    Amazing grip performance in wet or dry working conditions. Extra strong stretch nitrile fits more snugly than traditional disposable gloves and offers maximum comfort and dexterity.Ideal for handling oily/wet parts in industrial, sanitation and automotive applications.
  • Description Keyword
    Disposable Gloves
  • Food Grade
    Food Grade
  • Latex Free
    Yes
  • Manufacturer Upc Number
    662909025494
  • Material
    Nitrile
  • UPC_NO
    662909025494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)