Motion
299-13215
Bloodborne Pathogens Kit
MI ITEM #10873976
MFR #299-13215
Price$25.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bloodborne Pathogens Kit
MI ITEM #10873976
MFR #299-13215

Mfr description
299-13215 BLOODBORNE PATHOGENS KIT
  • Plastic box is gasketed for weatherproof protection of contents
  • Convenient molded carry handle includes slots for wall mounting
  • Lightweight kit is ideal for use in the office, vehicle or on the job site
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.69/each

Specifications

Dimensions

  • Height
    43 cm
  • Length
    48 cm
  • Weight
    13.6 kg
  • Width
    43 cm

Details

  • Description
    Compact kits contain the supplies you need to treat minor injuries. Please refer to the spec-sheet for what's included in each kit.
  • Description Keyword
    First Aid Kit
  • Manufacturer Upc Number
    899558001924
  • Spec Sheet
  • UPC_NO
    899558001924
  • US Made
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)