Motion
299-13255
Personal First Aid Kit - 50 Person
MI ITEM #10873978
MFR #299-13255
Price$69.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Personal First Aid Kit - 50 Person
MI ITEM #10873978
MFR #299-13255

Mfr description
299-13255 PERSONAL FIRST AID KIT 50
  • Plastic box is gasketed for weatherproof protection of contents
  • Convenient molded carry handle includes slots for wall mounting
  • Lightweight kit is ideal for use in the office, vehicle or on the job site
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.99/each

Specifications

Dimensions

  • Height
    28 cm
  • Length
    48 cm
  • Weight
    12.7 kg
  • Width
    48 cm

Details

  • Description
    Compact kits contain the supplies you need to treat minor injuries. Please refer to the spec-sheet for what's included in each kit.
  • Description Keyword
    First Aid Kit
  • Manufacturer Upc Number
    899558001740
  • Spec Sheet
  • UPC_NO
    899558001740
  • US Made
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)