Motion
299-13285
Contractor First Aid Kit - 10 Person
MI ITEM #10873979
MFR #299-13285
Price$27.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Contractor First Aid Kit - 10 Person
MI ITEM #10873979
MFR #299-13285

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.32/each

Specifications

Dimensions

  • Height
    43 cm
  • Length
    48 cm
  • Weight
    14.5 kg
  • Width
    43 cm

Details

  • Description
    Compact kits contain the supplies you need to treat minor injuries. Please refer to the spec-sheet for what's included in each kit.
  • Description Keyword
    First Aid Kit
  • Manufacturer Upc Number
    899558001757
  • Spec Sheet
  • UPC_NO
    899558001757
  • US Made
    Yes

Overview

Mfr description
299-13285 CONTRACTOR FIRST AID KIT 10
  • Plastic box is gasketed for weatherproof protection of contents
  • Convenient molded carry handle includes slots for wall mounting
  • Lightweight kit is ideal for use in the office, vehicle or on the job site
  • Labels have first aid instructions in English & Spanish
  • Meets ANSI Z308.1-2009 requirements
  • Can be customized with your logo

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought