Motion
299-15025A-RP
ANSI Class A First Aid Refill Pouches - 25 Person
MI ITEM #10873985
MFR #299-15025A-RP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Class A First Aid Refill Pouches - 25 Person
MI ITEM #10873985
MFR #299-15025A-RP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
299-15025A-RP
  • The conveniently bagged "All-in-One" refill pouches replace the entire contents of the First Aid kit in one shot
  • The pouches are clear and segmented, making the contents easy to identify and instantly resets a used first aid kit to 100% compliance

Specifications

  • Height
    21.59 cm
  • Width
    26.67 cm
  • Length
    33.02 cm
  • Manufacturer Upc Number
    616314258565
  • Weight
    2.99 kg
  • Description
    Class A First Aid kits have contents designed to deal with the most common types of workplace injuries.
  • Description Keyword
    First Aid Kit
  • Spec Sheet
  • US Made
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text