Motion
299-15050A
ANSI Class A Waterproof First Aid Kit - 50 Person
Mi Item #10873986
MFR #299-15050A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Class A Waterproof First Aid Kit - 50 Person
Mi Item #10873986
MFR #299-15050A

Mfr description
299-15050A ANSI CLASS A FIRST AID KIT -
  • 234 pieces
  • Compact kit contains the supplies you need to treat minor injuries
  • Gasketed for weatherproof protection of contents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    27.3 cm
  • Length
    34.29 cm
  • Weight
    4.33 kg
  • Width
    26.67 cm

Details

  • Description
    Class A First Aid kits have contents designed to deal with the most common types of workplace injuries.
  • Description Keyword
    First Aid Kit
  • Manufacturer Upc Number
    616314258558
  • Spec Sheet
  • US Made
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)