Motion
299-15050B-RP
ANSI Class B First Aid Refill Pouches - 50 Person
Mi Item #10873990
MFR #299-15050B-RP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Class B First Aid Refill Pouches - 50 Person
Mi Item #10873990
MFR #299-15050B-RP

Mfr description
299-15050B-RP
  • The conveniently bagged "All-in-One" refill pouches replace the entire contents of the First Aid kit in one shot
  • The pouches are clear and segmented, making the contents easy to identify and instantly resets a used first aid kit to 100% compliance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    30.48 cm
  • Length
    29.21 cm
  • Weight
    5.33 kg
  • Width
    29.84 cm

Details

  • Description
    Class B kits offer a broader range and quality of supplies to deal with injuries in more complex or high-risk environments. For example, injuries requiring burn dressings, splints or tourniquets.
  • Description Keyword
    First Aid Kit
  • Manufacturer Upc Number
    616314258992
  • Spec Sheet
  • US Made
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)