Overview
Mfr description
2CM DISPOSABLE VACUUM SEALED LATEX
- Made of 100% natural latex
- Contains 100% natural rubber latex which may cause allergic reactions
- Lightly powdered
- RoHS compliant
Specifications
- Glove SizeM
- ColorNatural
- DescriptionDisposable Vacuum Sealed Latex Finger Cots, Powered - 3.5 Mil
- UPC_NO616314278136
- Manufacturer Upc Number616314278136
- Grip PatternTextured
- FeaturesMade of 100% natural latex
- Additional DetailsIdeal for Precision Assembly, Inspection, General Laboratory, Printing, Cosmetology Services
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data