Motion
2CXL
MI ITEM #10873995
MFR #2CXL
Price$54.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #10873995
MFR #2CXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.95/each

Specifications

Dimensions

  • Glove Size
    XL

Details

  • Additional Details
    Ideal for Precision Assembly, Inspection, General Laboratory, Printing, Cosmetology Services
  • Color
    Natural
  • Description
    Disposable Vacuum Sealed Latex Finger Cots, Powered - 3.5 Mil
  • Features
    Made of 100% natural latex
  • Grip Pattern
    Textured
  • Manufacturer Upc Number
    616314278150
  • UPC_NO
    616314278150

Overview

Mfr description
2CXL DISPOSABLE VACUUM SEALED LATEX
  • Made of 100% natural latex
  • Contains 100% natural rubber latex which may cause allergic reactions
  • Lightly powdered
  • RoHS compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought