Motion
2KP448109
Yellow Slush Boot, Yellow, 9
MI ITEM #10874006
MFR #2KP448109
List Price$67.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yellow Slush Boot, Yellow, 9
MI ITEM #10874006
MFR #2KP448109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.19/each for your price

Overview

Mfr description
2KP448109 YELLOW SLUSH BOOT
  • Bar-Tread Non-Slip Outer Sole
  • Fabric Lined
  • Top Strap & Buckle
  • 17" Over-The-Shoe Yellow Heavy Duty Rubber Knee Boot

Specifications

  • Color
    Yellow
  • Height
    48.5 cm
  • Manufacturer Upc Number
    072874448127
  • UPC_NO
    072874448127
  • Size
    9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought