Specifications
Dimensions
- Size6
Details
- ColorBlack
- DescriptionApplications include construction, remediation, environmental clean up and forestry
- Description KeywordOver-the-Sock Foot
- Manufacturer Upc Number072874522193
- UPC_NO072874522193
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)