Motion
2KP522108
Plain Toe - Black
Mi Item #10874010
MFR #2KP522108
Price$49.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Toe - Black
Mi Item #10874010
MFR #2KP522108

Mfr description
2KP522108 RUBBER OVER-THE-SOCK KNEE BOOT
  • Bar-Tread Non-Slip Outer Sole
  • Cushioned Insole
  • Fabric Lined
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.53/pr

Specifications

Dimensions

  • Size
    8

Details

  • Additional Details
    Avaliable Sizes: 10 / 11 / 12 / 13 / 14 / 5 / 6 / 7 / 8 / 9
  • Application
    • Construction Applications • Oil and Gas • Mining • Manufacturing • Environmental Clean Up • Forestry
  • Closure Type
    Slip On
  • Color
    Black
  • Description
    Applications include construction, remediation, environmental clean up and forestry
  • Description Keyword
    Over-the-Sock Foot
  • Lining Material
    Fabric
  • Manufacturer Upc Number
    072874522186
  • Material
    Rubber
  • Shank
    Yes
  • Type
    Rubber Over-the-Sock Knee Boot
  • UPC_NO
    072874522186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)