Motion
2PP629715
Black Buckle Boot
MI ITEM #10874031
MFR #2PP629715
Price$90.07/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Black Buckle Boot
MI ITEM #10874031
MFR #2PP629715

Mfr description
2PP629715 BLK BUCKLE BOOT
  • Bar-Tread Non-Slip Outer Sole
  • Fabric Lined
  • Over-The-Shoe Black Rubber Boots
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.07/pr

Specifications

Dimensions

  • Size
    15

Details

  • Additional Details
    BOSS® RUBBER OVER-THE-SHOE ARCTIC 5 BUCKLE BOOT BLACK
  • Closure Type
    Buckle
  • Color
    Black
  • Manufacturer Upc Number
    072874629717
  • Material
    Rubber
  • Toe Type
    Plain Toe
  • UPC_NO
    072874629717

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)