Overview
Mfr description
2PP629709 BLK BUCKLE BOOT
- Bar-Tread Non-Slip Outer Sole
- Fabric Lined
- Over-The-Shoe Black Rubber Boots
- 5 Adjustable Buckles
Specifications
- Closure TypeBuckle
- ColorBlack
- MaterialRubber
- Toe TypePlain Toe
- Size9
- Manufacturer Upc Number072874629724
- UPC_NO072874629724
- Additional DetailsBOSS® RUBBER OVER-THE-SHOE ARCTIC 5 BUCKLE BOOT BLACK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data