Motion
300-0900OR
Non-ANSI Two-Tone Mesh Safety Vest
MI ITEM #10874034
MFR #300-0900OR
Your Price$5.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-ANSI Two-Tone Mesh Safety Vest
MI ITEM #10874034
MFR #300-0900OR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.89/each(List $6.26)

Overview

Mfr description
300-0900OR
  • Breathable polyester mesh fabric
  • Hook and loop closure
  • Side elastic for improved comfort and fit
  • 1 3/4" two-tone tape
  • Available in hi-vis lime yellow and hi-vis orange

Specifications

  • Garment Type
    Vests
  • ANSI Class
    N
  • Size
    OS
  • Length
    41 cm
  • High Visibility
    Yes
  • Description
    Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.
  • Manufacturer Upc Number
    616314091025
  • Color
    Hi-Vis Orange
  • UPC_NO
    616314091025
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text