Motion
300-1000-BL/3X
Non-ANSI Surveyor's Style Safety Vest with a Solid Front, Mesh Back and Prismatic Tape
Mi Item #10874040
MFR #300-1000-BL/3X
Price$17.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-ANSI Surveyor's Style Safety Vest with a Solid Front, Mesh Back and Prismatic Tape
Mi Item #10874040
MFR #300-1000-BL/3X

Mfr description
300-1000-BL/3X
  • Durable polyester solid front and breathable mesh fabric back
  • Zipper closure
  • Split trim 1" prismatic tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.78/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    3XL

Details

  • ANSI Class
    N
  • Color
    Blue
  • Description
    Ideal for Road construction, riggers and warehouses.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314183928
  • Number Of Pockets
    4
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314183928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)