Motion
300-1000-RD/3X
Non-ANSI Surveyor's Style Safety Vest with a Solid Front, Mesh Back and Prismatic Tape
MI ITEM #10874044
MFR #300-1000-RD/3X
List Price$23.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-ANSI Surveyor's Style Safety Vest with a Solid Front, Mesh Back and Prismatic Tape
MI ITEM #10874044
MFR #300-1000-RD/3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.38/each for your price

Overview

Mfr description
300-1000-RD/3X
  • Durable polyester solid front and breathable mesh fabric back
  • Zipper closure
  • Split trim 1" prismatic tape
  • 2 upper external pockets with 1 left chest pen pocket
  • 2 lower external flap pockets
  • Available in Red or Blue

Specifications

  • Size
    3XL
  • Length
    48 cm
  • Description
    Ideal for Road construction, riggers and warehouses.
  • Manufacturer Upc Number
    616314183850
  • Color
    Red
  • UPC_NO
    616314183850
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text