Motion
300-1504/2X-3X
Non-ANSI Incident Command Vest - 100% Polyester
MI ITEM #10874048
MFR #300-1504/2X-3X
List Price$22.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-ANSI Incident Command Vest - 100% Polyester
MI ITEM #10874048
MFR #300-1504/2X-3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.68/each for your price

Overview

Mfr description
300-1504/2X-3X
  • Durable polyester solid fabric
  • Hook & loop closure
  • 1 external upper pocket, 1 internal lower pocket, 1 front & 1 back clear ID pocket
  • 1-inch white gloss reflective tape
  • Royal blue
  • M/XL, 2X/3X

Specifications

  • Garment Type
    Vests
  • ANSI Class
    N
  • Number Of Pockets
    4
  • Size
    2XL/3
  • Length
    54 cm
  • High Visibility
    Yes
  • Description
    Used for easy identification at public events or in emergency situations.
  • Additional Details
    Used for easy identification at public events or in emergency situations.
  • Manufacturer Upc Number
    616314090240
  • Color
    Blue
  • UPC_NO
    616314090240
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text