Motion
300-1505/M-XL
High-Visibility Vest - Green
MI ITEM #10874051
MFR #300-1505/M-XL
Price$20.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Green
MI ITEM #10874051
MFR #300-1505/M-XL

Mfr description
300-1505/M-XL
  • Durable polyester solid fabric
  • Hook & loop closure
  • 1 external upper pocket, 1 internal lower pocket, 1 front & 1 back clear ID pocket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.51/each

Specifications

Dimensions

  • Length
    54 cm
  • Stripe Width
    1.0000 in, 25.40 mm

Details

  • Additional Details
    Used for easy identification at public events or in emergency situations.
  • ANSI Class
    Non-ANSI Compliant
  • Color
    Green
  • Country of Origin
    China
  • Description
    Used for easy identification at public events or in emergency situations.
  • Front Closure
    Hook & Loop
  • Garment Type
    Vests
  • Garment Use
    Emergency Situations, Incident Command, Public Events
  • Group & Class
    Non-ANSI
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314090257
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Pockets
    4
  • Pattern
    Solid
  • Product Type
    High-Visibility Vests
  • Series
    300-1500
  • Stripe Color
    White
  • Type
    Incident Command
  • UPC_NO
    616314090257
  • Vest Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)