Motion
300-1516/2X-3X
Non-ANSI Incident Command Vest - 100% Polyester
MI ITEM #10874060
MFR #300-1516/2X-3X
Price$20.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-ANSI Incident Command Vest - 100% Polyester
MI ITEM #10874060
MFR #300-1516/2X-3X

Mfr description
300-1516/2X-3X
  • Durable polyester solid fabric
  • Hook & loop closure
  • 1 external upper pocket, 1 internal lower pocket, 1 front & 1 back clear ID pocket
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.51/each

Specifications

Dimensions

  • Length
    54 cm
  • Size
    2XL/3

Details

  • Additional Details
    Used for easy identification at public events or in emergency situations.
  • ANSI Class
    N
  • Color
    Pink
  • Description
    Used for easy identification at public events or in emergency situations.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314162558
  • Number Of Pockets
    4
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314162558

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)