Motion
300-2502/M-XL
High-Visibility Vest - Black
Mi Item #10874066
MFR #300-2502/M-XL
Price$25.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Black
Mi Item #10874066
MFR #300-2502/M-XL

Mfr description
300-2502/M-XL
  • Comfortable cotton/polyester blended solid fabric
  • Hook & loop closure
  • 1 external upper pocket, 1 internal lower pocket, 1 front & 1 back clear ID pocket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.58/each

Specifications

Dimensions

  • Length
    54 cm
  • Stripe Width
    1.0000 in, 25.40 mm

Details

  • Additional Details
    Used for easy identification at public events or in emergency situations.
  • ANSI Class
    Non-ANSI Compliant
  • Approval Listing Regulations
    Non Ansi
  • Color
    Black
  • Country of Origin
    Myanmar
  • Description
    Used for easy identification at public events or in emergency situations.
  • Front Closure
    Hook & Loop
  • Garment Type
    Vests
  • Garment Use
    Drivers, Incident Command, Parking Lot Attendants, Recreational Workers
  • Group & Class
    Non-ANSI
  • High Visibility
    Yes
  • Includes
    Id Pocket
  • Manufacturer Upc Number
    616314090387
  • Material
    Cotton, Polyester Blend
  • Material Composition
    Cotton, Polyester Blend
  • Number Of Pockets
    4
  • Pattern
    Solid
  • Product Type
    High-Visibility Vests
  • Stripe Color
    White
  • Type
    Incident Command
  • UPC_NO
    616314090387
  • Vest Color
    Black
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)