Motion
300-2514/2X-3X
High-Visibility Vest - Size: 2 XL, 3 XL, Green
MI ITEM #10874100
MFR #300-2514/2X-3X
List Price$24.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 2 XL, 3 XL, Green
MI ITEM #10874100
MFR #300-2514/2X-3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.59/each for your price

Overview

Mfr description
300-2514/2X-3X
  • Comfortable cotton/polyester blended solid fabric
  • Hook & loop closure
  • 1 external upper pocket, 1 internal lower pocket, 1 front & 1 back clear ID pocket
  • 1-inch white gloss reflective tape
  • Forest green
  • M/XL, 2X/3X, 4X/5X

Specifications

  • Garment Type
    Vests
  • Garment Use
    Incident Command
  • ANSI Class
    Non-ANSI Compliant
  • Front Closure
    Hook & Loop
  • Material
    Cotton, Polyester Blend
  • Material Composition
    Cotton, Polyester Blend
  • Vest Color
    Green
  • Stripe Color
    White
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    4
  • Size
    2, 3
  • Length
    54 cm
  • High Visibility
    Yes
  • Pattern
    Solid
  • Stripe Width
    1.0000 in, 25.40 mm
  • Description
    Used for easy identification at public events or in emergency situations.
  • Approval Listing Regulations
    Non Ansi
  • Additional Details
    Used for easy identification at public events or in emergency situations.
  • Manufacturer Upc Number
    616314090752
  • Color
    Green
  • Type
    Incident Command
  • Group & Class
    Non-ANSI
  • Includes
    Id Pocket
  • UPC_NO
    616314090752
  • Country of Origin
    Myanmar
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought