Motion
300-EVOR-EOR
Non-ANSI One Pocket Mesh Safety Vest
MI ITEM #10874106
MFR #300-EVOR-EOR
List Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-ANSI One Pocket Mesh Safety Vest
MI ITEM #10874106
MFR #300-EVOR-EOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.81/each for your price

Overview

Mfr description
300-EVOR-EOR
  • Breathable polyester mesh fabric
  • Hook and loop closure
  • Side elastic for improved comfort and fit
  • 1" reflective silver tape
  • Available in hi-vis lime yellow and hi-vis orange
  • One size fits most

Specifications

  • Garment Type
    Vests
  • ANSI Class
    N
  • Number Of Pockets
    1
  • Size
    OS
  • Length
    41 cm
  • High Visibility
    Yes
  • Description
    Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.
  • Manufacturer Upc Number
    616314071232
  • Color
    Hi-Vis Orange
  • UPC_NO
    616314071232
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought