Motion
300-EVOR-POR
High-Visibility Vest - Hi-Vis Orange
MI ITEM #10874107
MFR #300-EVOR-POR
Price$6.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Hi-Vis Orange
MI ITEM #10874107
MFR #300-EVOR-POR

Mfr description
300-EVOR-POR
  • Breathable polyester mesh fabric
  • Hook and loop closure
  • Side elastic for improved comfort and fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.31/each

Specifications

Dimensions

  • Length
    41 cm
  • Stripe Width
    1.3750 in, 34.92 mm

Details

  • Additional Details
    Hook And Loop Closure | Elastic Sides | 1-3/8 In Prismatic Tape
  • ANSI Class
    Non-ANSI Compliant
  • Approval Listing Regulations
    Non Ansi
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.
  • Front Closure
    Hook & Loop
  • Garment Type
    Vests
  • Garment Use
    Drivers, Parking Lot Attendants, Recreational Workers
  • Group & Class
    Non-ANSI
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314071249
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    1
  • Pattern
    Mesh
  • Product Type
    High-Visibility Vests
  • Type
    Safety
  • UPC_NO
    616314071249
  • Vest Color
    Hi-Vis Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)