Motion
300-EVOR-PLY
High-Visibility Vest - Hi-Vis Yellow
MI ITEM #10874108
MFR #300-EVOR-PLY
List Price$6.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Hi-Vis Yellow
MI ITEM #10874108
MFR #300-EVOR-PLY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.39/each for your price

Overview

Mfr description
300-EVOR-PLY
  • Breathable polyester mesh fabric
  • Hook and loop closure
  • Side elastic for improved comfort and fit
  • 1 3/8" white or yellow prismatic tape, better visibility in any condition
  • One size fits most

Specifications

  • Garment Type
    Vests
  • Garment Use
    Drivers, Parking Attendant, Recreational Workers
  • ANSI Class
    Non-ANSI Compliant
  • Front Closure
    Hook & Loop
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Vest Color
    Hi-Vis Yellow
  • Number Of Horizontal Stripes
    1
  • Product Line
    Hi-Vis
  • Length
    41 cm
  • High Visibility
    Yes
  • Pattern
    Mesh
  • Stripe Width
    1.3750 in, 34.92 mm
  • Description
    Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.
  • Approval Listing Regulations
    Non Ansi
  • Additional Details
    Elastic Sides | 1-3/8 In Prismatic Tape
  • Manufacturer Upc Number
    616314162565
  • Series
    Non-ANSI
  • Color
    Hi-Vis Yellow
  • Type
    Safety
  • Group & Class
    Non-ANSI
  • Includes
    1-3/8 in Prismatic Tape
  • UPC_NO
    616314162565
  • Country of Origin
    China
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought