Motion
302-0210-OR/3X
High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #10874116
MFR #302-0210-OR/3X
List Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #10874116
MFR #302-0210-OR/3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.45/each for your price

Overview

Mfr description
302-0210-OR/3X
  • 5 point breakaway
  • Breathable, breakaway polyester mesh
  • 2" silver reflective tape
  • Hook and loop closure
  • 2 external lower flap pockets
  • 1 upper chest pocket and mic tab

Specifications

  • Garment Type
    Vests
  • ANSI Class
    Type R Class 2
  • Front Closure
    Hook & Loop
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Vest Color
    Hi-Vis Orange
  • Stripe Color
    Silver
  • Number Of Pockets
    3
  • Size
    3
  • Length
    52 cm
  • High Visibility
    Yes
  • Stripe Width
    2.0000 in, 50.80 mm
  • Description
    Ideal for railway and metro workers, construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Approval Listing Regulations
    ANSI, CAN, CSA Z96, ISEA 107-2020
  • Additional Details
    2.0000 In Retroreflective Silver Tape | Mic Tab | X-Back Pattern
  • Manufacturer Upc Number
    616314116117
  • Color
    Hi-Vis Orange
  • Type
    High-Visibility
  • Group & Class
    Type R Class 2
  • Includes
    Mic Tab
  • UPC_NO
    616314116117
  • Country of Origin
    China
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought