Motion
302-0210-LY/S
ANSI Type R Class 2 and CAN/CSA Z96 X-Back Breakaway Mesh Vest
MI ITEM #10874119
MFR #302-0210-LY/S
Your Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 and CAN/CSA Z96 X-Back Breakaway Mesh Vest
MI ITEM #10874119
MFR #302-0210-LY/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.43/each(List $15.45)

Overview

Mfr description
302-0210-LY/S
  • 5 point breakaway
  • Breathable, breakaway polyester mesh
  • 2" silver reflective tape
  • Hook and loop closure
  • 2 external lower flap pockets
  • 1 upper chest pocket and mic tab

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R2
  • Size
    S
  • Length
    52 cm
  • High Visibility
    Yes
  • Description
    Ideal for railway and metro workers, construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314204883
  • Color
    Hi-Vis Yellow
  • UPC_NO
    616314204883
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text