Motion
302-0312-LY/M
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Yellow
Mi Item #10874135
MFR #302-0312-LY/M
Price$29.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Yellow
Mi Item #10874135
MFR #302-0312-LY/M

Mfr description
302-0312-LY/M
  • Designed and sized specifically for women
  • Solid front and mesh back for breathability
  • 2" heat-applied reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.19/each

Specifications

Dimensions

  • Length
    53 cm
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Mesh Back | Designed And Sized Specifically For Women | Drawstring Adjustable Waist | Zipper Closure | 1 Lower Inner Cell Pocket | 2 Outer Zippered Waist Pockets | 2.0000 In Retroreflective Silver Tape | Silver Reflective Piping
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type R Class 2
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Front Closure
    Zipper
  • Garment Type
    Vests
  • Garment Use
    Construction, Emergency Response, High Visibility, Road Work, Utility Worker
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2.0000 in Retroreflective Silver Tape, Silver Reflective Piping
  • Manufacturer Upc Number
    616314260032
  • Material
    Mesh Back, Solid Front
  • Material Composition
    Mesh Back, Solid Front
  • Number Of Pockets
    3
  • Pattern
    Mesh Back
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • UPC_NO
    616314260032
  • Vest Color
    Hi-Vis Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)