Motion
302-0312-LY/L
High-Visibility Vest - ANSI Class: Type R Class 2
Mi Item #10874136
MFR #302-0312-LY/L
Price$29.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2
Mi Item #10874136
MFR #302-0312-LY/L

Mfr description
302-0312-LY/L
  • Designed and sized specifically for women
  • Solid front and mesh back for breathability
  • 2" heat-applied reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.19/each

Specifications

Dimensions

  • Length
    53 cm

Details

  • ANSI Class
    Type R Class 2
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314260018
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314260018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)