Motion
302-0500D-LY/3X
High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Yellow
MI ITEM #10874159
MFR #302-0500D-LY/3X
Price$19.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Yellow
MI ITEM #10874159
MFR #302-0500D-LY/3X

Mfr description
302-0500D-LY/3X
  • Solid front and mesh back for breathability
  • 2" two-tone tape for optimum visibility
  • Zipper closure
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.33/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    3
  • Stripe Width
    50.80 mm, 2.0000 in

Details

  • Additional Details
    Mesh Back | Two-Tone Design | Zipper Front Closure | 2 Mic Tabs | Id Pocket | Mobile Pocket
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Front Closure
    Zipper
  • Garment Type
    Vests
  • Garment Use
    Construction, Road Work, Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Radio Mic Tabs, D-Ring Access, Id Holder
  • Manufacturer Upc Number
    616314269745
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Pockets
    11
  • Pattern
    2-Tone
  • Product Type
    High-Visibility Vests
  • Series
    Surveyor
  • Stripe Color
    Two-Tone
  • Type
    Surveyor
  • UPC_NO
    616314269745
  • Vest Color
    Hi-Vis Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)