Motion
302-0500M-OR/M
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #10874163
MFR #302-0500M-OR/M
List Price$20.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #10874163
MFR #302-0500M-OR/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.50/each for your price

Overview

Mfr description
302-0500M-OR/M
  • Breathable polyester mesh
  • 2" two-tone tape for optimum visibility
  • Zipper closure
  • 2 mic tabs with reinforced stitching
  • 2 lower external flap pockets
  • 2 internal lower pocket
  • 1 chest radio pocket
  • 1 chest pocket with 4 pen pockets in front

Specifications

  • Garment Type
    Vests
  • Garment Use
    Construction, Road Work, Surveyor
  • ANSI Class
    Type R Class 2
  • Front Closure
    Zipper
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Vest Color
    Hi-Vis Orange
  • Stripe Color
    Silver
  • Number Of Pockets
    11
  • Length
    48 cm
  • Pattern
    2-Tone
  • High Visibility
    Yes
  • Stripe Width
    2.0000 in, 50.80 mm
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type R Class 2
  • Additional Details
    Radio Pocket | Zipper Front Closure | Dual Mic Tabs | Eleven Pocket
  • Manufacturer Upc Number
    616314217036
  • Color
    Hi-Vis Orange
  • Type
    Surveyor
  • Group & Class
    Type R Class 2
  • Includes
    2.0000 in Retroreflective Two-Tone Tape, Radio Mic Tabs
  • UPC_NO
    616314217036
  • Country of Origin
    Cambodia
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought