Motion
302-0500M-LY/3X
ANSI Type R Class 2 Two-Tone Eleven Pocket Mesh Surveyors Vest
Mi Item #10874173
MFR #302-0500M-LY/3X
Price$17.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Two-Tone Eleven Pocket Mesh Surveyors Vest
Mi Item #10874173
MFR #302-0500M-LY/3X

Mfr description
302-0500M-LY/3X
  • Breathable polyester mesh
  • 2" two-tone tape for optimum visibility
  • Zipper closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.30/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    3XL

Details

  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314216992
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314216992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)