Motion
302-0500S-YEL/XL

PIP PROTECTIVE IND.PROD.
302-0500S-YEL/XL

ANSI Type R Class 2 Two-Tone Eleven Pocket Surveyors Vest
MI ITEM #10874187
MFR #302-0500S-YEL/XL
List Price$20.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
302-0500S-YEL/XL

ANSI Type R Class 2 Two-Tone Eleven Pocket Surveyors Vest
MI ITEM #10874187
MFR #302-0500S-YEL/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.50/each for your price

Overview

Mfr description
302-0500S-YEL/XL
  • 2" two-tone tape for optimum visibility
  • Zipper closure
  • 2 mic tabs with reinforced stitching
  • 2 lower external flap pockets
  • 2 internal lower pocket
  • 1 chest radio pocket
  • 1 chest pocket with 4 pen pockets in front

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R2
  • Number Of Pockets
    11
  • Size
    XL
  • Length
    48 cm
  • High Visibility
    Yes
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314162671
  • Color
    Hi-Vis Yellow
  • UPC_NO
    616314162671
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought