Motion
302-0590OR-M/XL
ANSI Type R Class 2 Expandable Two-Tone Mesh Breakaway Vest
MI ITEM #10874193
MFR #302-0590OR-M/XL
List Price$26.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Expandable Two-Tone Mesh Breakaway Vest
MI ITEM #10874193
MFR #302-0590OR-M/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.26/each for your price

Overview

Mfr description
302-0590OR-M/XL
  • Breathable polyester mesh
  • 5 point breakaway
  • Off shoulder breakaway system provides additional safety around extreme traffic hazards, moving machinery or equipment
  • Adjustable hook & loop sides for universal fit
  • Breakaway zipper front closure
  • 2" two-tone tape for optimum visibility
  • 1 outer chest radio/cell pocket with ID pocket
  • 1 inner chest pocket
  • 1 lower inner pocket

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R2
  • Size
    M/XL
  • Length
    48 cm
  • High Visibility
    Yes
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314265242
  • Color
    Hi-Vis Orange
  • UPC_NO
    616314265242
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought