Motion
302-0590LY-2X/5X

PIP PROTECTIVE IND.PROD.
302-0590LY-2X/5X

High-Visibility Vest - Size: 2 XL, 3 XL, 4 XL, 5 XL, ANSI Class: Type R Class 2, Hi-Vis Yellow
Mi Item #10874194
MFR #302-0590LY-2X/5X
Price$21.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
302-0590LY-2X/5X

High-Visibility Vest - Size: 2 XL, 3 XL, 4 XL, 5 XL, ANSI Class: Type R Class 2, Hi-Vis Yellow
Mi Item #10874194
MFR #302-0590LY-2X/5X

Mfr description
302-0590LY-2X/5X
  • Breathable polyester mesh
  • 5 point breakaway
  • Off shoulder breakaway system provides additional safety around extreme traffic hazards, moving machinery or equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.01/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    2, 3, 4, 5
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Off-Shoulder Breakaway Design | Adjustable Hook And Loop Sides | 1 Outer Chest Radio | Cell Pocket With Id Holder | 1 Inner Chest Pocket | 1 Lower Inner Pocket | 2.0000 In Retroreflective Two-Tone Tape | Two-Tone Design | Radio Pocket
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type R Class 2
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Front Closure
    Zipper
  • Garment Type
    Vests
  • Garment Use
    High Visibility, Road Work, Survey Crews
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Id Holder, Radio Mic Tabs
  • Manufacturer Upc Number
    616314265235
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    3
  • Pattern
    2-Tone
  • Product Type
    High-Visibility Vests
  • Series
    302
  • Stripe Color
    Two-Tone
  • Type
    High-Visibility
  • UPC_NO
    616314265235
  • Vest Color
    Hi-Vis Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)