Motion
302-0600D-LY/L
ANSI Type R Class 2 Two-Tone Mesh Vest with "D" Ring Access
Mi Item #10874206
MFR #302-0600D-LY/L
Price$14.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Two-Tone Mesh Vest with "D" Ring Access
Mi Item #10874206
MFR #302-0600D-LY/L

Mfr description
302-0600D-LY/L
  • 2" two tone tape
  • "D" ring harness access on back
  • Zipper closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.36/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    L

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314128936
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314128936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)