Motion
302-0600D-LY/3X
High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Yellow
MI ITEM #10874209
MFR #302-0600D-LY/3X
List Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Yellow
MI ITEM #10874209
MFR #302-0600D-LY/3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.05/each for your price

Overview

Mfr description
302-0600D-LY/3X
  • 2" two tone tape
  • "D" ring harness access on back
  • Zipper closure
  • 2 lower internal pockets
  • 2 mic tabs with reinforced stitching

Specifications

  • Garment Type
    Vests
  • Garment Use
    Construction, High Visibility, Road Work
  • ANSI Class
    Type R Class 2
  • Front Closure
    Zipper
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Vest Color
    Hi-Vis Yellow
  • Stripe Color
    Silver
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    2
  • Size
    3
  • Product Line
    Hi-Vis
  • Length
    48 cm
  • High Visibility
    Yes
  • Pattern
    Mesh
  • Stripe Width
    2.0000 in, 50.80 mm
  • Description
    Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Additional Details
    Two-Tone Design | Mic Tabs | Internal Pockets
  • Manufacturer Upc Number
    616314128974
  • Series
    302
  • Color
    Hi-Vis Yellow
  • Type
    High-Visibility
  • Group & Class
    Type R Class 2
  • Includes
    D-Ring Pass-Through, Mic Tabs, internal Pockets
  • UPC_NO
    616314128974
  • Country of Origin
    China
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought