Motion
302-0650D-OR/L
ANSI Type R Class 2 Two-Tone Eleven Pocket Tech-Ready Mesh Surveyors Vest with Ripstop Black Bottom Front and "D" Ring Access
MI ITEM #10874214
MFR #302-0650D-OR/L
List Price$33.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Two-Tone Eleven Pocket Tech-Ready Mesh Surveyors Vest with Ripstop Black Bottom Front and "D" Ring Access
MI ITEM #10874214
MFR #302-0650D-OR/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.46/each for your price

Overview

Mfr description
302-0650D-OR/L
  • Breathable polyester mesh
  • Ripstop black bottom offers great protection against tearing and helps hide dirt
  • 2" two-tone tape for optimum visibility
  • Black reflective trim around arm hole for added visibility and safety
  • Zipper closure
  • D-ring access
  • Grommets at neck for tool keepers/lanyards
  • Mic tabs with reinforced stitching
  • I.D. pocket and radio/cell pocket
  • 1 chest pocket with 4 pen pockets
  • 2 lower flap pockets
  • 2 internal lower pockets
  • 1 internal lower pen pocket

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R2
  • Number Of Pockets
    15
  • Size
    L
  • Length
    48 cm
  • High Visibility
    Yes
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314225062
  • Color
    Hi-Vis Orange
  • UPC_NO
    616314225062
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought