Motion
302-0650D-OR/2X
High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #10874216
MFR #302-0650D-OR/2X
Price$33.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #10874216
MFR #302-0650D-OR/2X

Mfr description
302-0650D-OR/2X
  • Breathable polyester mesh
  • Ripstop black bottom offers great protection against tearing and helps hide dirt
  • 2" two-tone tape for optimum visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.46/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    2
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Reflective Trim Around Armhole | D-Ring Access | Grommets At Neck | Mic Tabs | I.D. Pocket | Radio | Cell Pocket | Chest Pocket With 4 Pen Slots | 2 Lower Flap Pockets | 2 Internal Lower Pockets | 1 Internal Lower Pen Pocket | 2.0000 In Retroreflective Two-Tone Tape
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Front Closure
    Zipper
  • Garment Type
    Vests
  • Garment Use
    Emergency Services, Road Work, Surveyor, Utility Work
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Cell Pocket, D-Ring Access, I.D. Pocket, Mic Tabs, Radio
  • Manufacturer Upc Number
    616314225086
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    15
  • Product Line
    Hi-Vis
  • Product Type
    High-Visibility Vests
  • Series
    Surveyor
  • Stripe Color
    Two-Tone
  • Type
    Surveyor
  • UPC_NO
    616314225086
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)