Motion
302-0700-OR/L
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #10874223
MFR #302-0700-OR/L
Price$23.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #10874223
MFR #302-0700-OR/L

Mfr description
302-0700-OR/L
  • ANSI/ISEA 107 Class 2
  • Breathable polyester mesh top and durable solid polyester bottom
  • 2" two-tone reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.03/each

Specifications

Dimensions

  • Length
    48 cm
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Durable Solid Polyester Bottom | 2 External Flap Pockets Sized To Fit Tablets | 2 Internal Pockets | 2 Pen Pockets - 1 Internal And 1 External | 1 Radio | Cell Pocket And 1 Id Pocket | 1 Large Back Pocket With Zipper Closure | 2.0000 In Retroreflective Two-Tone Tape
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type R Class 2
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    ANSI Type R Class 2 Two-Tone Ten Pocket Surveyors Tech Vest
  • Front Closure
    Zipper
  • Garment Type
    Vests
  • Garment Use
    Emergency Response, Road Work, Surveyor, Utility Worker
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Id Pocket, Large Back Pocket with Zipper Closure, Radio Mic Tabs
  • Manufacturer Upc Number
    616314157165
  • Material
    Mesh Back, Solid Front
  • Material Composition
    Mesh Back, Solid Front
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    10
  • Pattern
    2-Tone
  • Product Line
    Surveyor Series
  • Product Type
    High-Visibility Vests
  • Series
    Surveyor
  • Stripe Color
    Silver
  • Type
    Surveyor
  • UPC_NO
    616314157165
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)