Motion
302-0700-OR/XL
ANSI Type R Class 2 Two-Tone Ten Pocket Surveyors Tech Vest
MI ITEM #10874224
MFR #302-0700-OR/XL
List Price$23.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Two-Tone Ten Pocket Surveyors Tech Vest
MI ITEM #10874224
MFR #302-0700-OR/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.03/each for your price

Overview

Mfr description
302-0700-OR/XL
  • ANSI/ISEA 107 Class 2
  • Breathable polyester mesh top and durable solid polyester bottom
  • 2" two-tone reflective tape
  • 2 external flap pockets sized to fit tablets
  • 2 internal pockets
  • 2 Pen pockets - 1 internal and 1 external
  • 1 radio/cell pocket
  • 1 ID pocket
  • 1 large back pocket with zipper closure left and right

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R2
  • Number Of Pockets
    10
  • Size
    XL
  • Length
    48 cm
  • High Visibility
    Yes
  • Description
    ANSI Type R Class 2 Two-Tone Ten Pocket Surveyors Tech Vest
  • Manufacturer Upc Number
    616314157189
  • Color
    Hi-Vis Orange
  • UPC_NO
    616314157189
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought