Motion
302-0800D-OR/L
ANSI Type R Class 2 Black Two-Tone Eleven Pocket Tech-Ready Mesh Surveyors Vest with "D" Ring Access
MI ITEM #10874280
MFR #302-0800D-OR/L
Price$31.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Black Two-Tone Eleven Pocket Tech-Ready Mesh Surveyors Vest with "D" Ring Access
MI ITEM #10874280
MFR #302-0800D-OR/L

Mfr description
302-0800D-OR/L
  • Breathable polyester mesh
  • 2" black two-tone tape for optimum visibility
  • All-around black reflective trim for added visibility and safety
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.95/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    L

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Orange
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314225215
  • Number Of Pockets
    15
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314225215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)